Beli inside micrometer mitutoyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Analog Inside Micrometer Metric Intechangeable Rod Type
    Mulai

    Rp2.199.900

    Mitutoyo Analog Inside Micrometer Metric Intechangeable Rod Type
    Deskripsi:
    The Mitutoyo interchangeable rod inside micrometer makes measuring inside dimensions of different ranges of cylinders, rings and parallel surfaces faster and easier.  The micrometer head is constructed with precision, balance and durability in mind. The sizes of interchangeable rods can be adjusted with spacing collars, and an extension rod allows for measurements of deep bores and holes.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.01
    • Spindle Feed Error (µm): 3
    • Technology: Mechanical
  2. Mitutoyo Digital Inside Micrometer Metric Caliper Type
    Mulai

    Rp6.899.900

    Mitutoyo Digital Inside Micrometer Metric Caliper Type
    Deskripsi:
    The Mitutoyo digital caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy and precision. Its caliper-type jaws are constructed of hardened  steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. Measurements are displayed on an easy-to-read LCD readout.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • Graduation (mm): 0.01 / 0.001inch
    • Measuring Faces: Caliper Type
    • SPC Output: Yes
    • Technology: Digimatic
  3. Mitutoyo Protaktor Digital
    Mulai

    Rp8.599.900

    Mitutoyo Protaktor Digital
    atribut:
    • Cross Axis Error: Minimal
    • Standard Accessories : Plastic Case
    • Temperature Operating (°C): -5 to 50 (23°F to 122°F)
    • Temperature Storage (°C): -20 to 65 (-4°F to 149°F)
  4. Mitutoyo Analog Holtest Three-point Internal Micrometer Metric
    Mulai

    Rp5.199.900

    Mitutoyo Analog Holtest Three-point Internal Micrometer Metric
    Deskripsi:
    The Mitutoyo mechanical Holtest internal micrometer features three hardened-steel anvils evenly spaced at 120° for true alignment of the axis bore for accurate, easily repeatable measurements. Contact points are coated with Titanium Nitride (TiN)* for added durability and precision. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.
    atribut:
    • Units: Metric
    • Contact point: TiN coating
    • Measuring Method: Three-point method
    • Ratchet/Thimble: Ratchet Stop
    • Technology: Mechanical
  5. Mitutoyo Analog Tubular Inside Micrometer Single Rod Metric
    Mulai

    Rp1.399.900

    Mitutoyo Analog Tubular Inside Micrometer Single Rod Metric
    Deskripsi:
    The Mitutoyo single rod tubular inside micrometer features carbide-tipped measuring surfaces, a precision-calibrated screw and hardened steel spindle to take highly accurate, high resolution inside dimension measurements. A laser-etched scale on the coated glare-resistant micrometer head, and a convenient locking clamp to hold dimensions in place, helps make reading measurements easier. The zero set on these tubular micrometers easily adjusts with the included key wrench.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.01
    • Technology: Mechanical
    • Measuring Faces: Carbide tipped
  6. Mitutoyo Analog Tubular Inside Micrometer Carbide Face with Extension Rod Metric
    Mulai

    Rp2.499.900

    Mitutoyo Analog Tubular Inside Micrometer Carbide Face with Extension Rod Metric
    Deskripsi:
    The Mitutoyo mechanical tubular inside micrometer includes a set of solid extension rods to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. Slow head travel provides fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension rods have knurled collars for easy, secure installation and removal.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.01
    • Spindle Feed Error (µm): 3
    • Measuring Faces: Carbide tipped
    • Travel of Micrometer Head (mm): 13
    • Technology: Mechanical
    • Type: Extension rod
  7. Mitutoyo Analog Inside Micrometer
    Mulai

    Rp3.499.900

    Mitutoyo Analog Inside Micrometer
    Deskripsi:
    The Mitutoyo mechanical caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy using the precision of  the Mitutoyo micrometer. Its caliper-type jaws are constructed of hardened tool steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. A Vernier scale takes highly accurate measurements.
    atribut:
    • Graduation (mm): 0.01
  8. Mitutoyo Analog Tubular Inside Micrometer Set Single Rod Metric
    Mulai

    Rp9.999.900

    Mitutoyo Analog Tubular Inside Micrometer Set Single Rod Metric
    Deskripsi:
    For easy and accurate measurement of inside size and diameter
  9. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp1.799.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  10. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  11. Mitutoyo Mikrometer Dalam Analog Tipe Batang yang Dapat Diganti (Inci) (Mikrometer Lubang Analog)
    Mulai

    Rp2.499.900

    Mitutoyo Mikrometer Dalam Analog Tipe Batang yang Dapat Diganti (Inci) (Mikrometer Lubang Analog)
    Deskripsi:
    The Mitutoyo interchangeable rod inside micrometer makes measuring inside dimensions of different ranges of cylinders, rings and parallel surfaces faster and easier.  The micrometer head is constructed with precision, balance and durability in mind. The sizes of interchangeable rods can be adjusted with spacing collars, and an extension rod allows for measurements of deep bores and holes.
    atribut:
    • Units: Inch
    • Graduation (inch): 0.001
    • Spindle feed error (inch): 0.00015
    • Technology: Mechanical
  12. Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)
    Mulai

    Rp9.999.900

    Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)
    atribut:
    • Scale Interval (mm): 0.01
    • Minimum display amount (mm): 0.01
  13. Mesin HL Inverter MIG
    Mulai

    Rp1.599.900

    Mesin HL Inverter MIG
    Deskripsi:
    1 box includes:- 1 Unit Inverter MIG 130 + Dus Kemasan (Include Sterefoam didalamnya)- 1 Stang Las- 1 Kacamata Las- GRATIS 1 Kg KAWAT ROLL- Untuk Kelengkapan bawaan unit, bisa cek di slide gambar.- Manual Book & Kartu Garansi
    atribut:
    • Efficiency (%): 85
    • Protection Class: IP21S
  14. Mitutoyo Digital Tubular Inside Micrometer with Extension Rod Metric
    Mulai

    Rp12.999.900

    Mitutoyo Digital Tubular Inside Micrometer with Extension Rod Metric
    Deskripsi:
    The Mitutoyo Digimatic digital tubular inside micrometer includes a set of solid extension rods to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. Measurements are displayed with a resolution to 0.001mm / .0001″ on an easy-to-read LCD readout. The extension rods have knurled collars for easy, secure installation and removal.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Spindle Feed Error (µm): 3
    • Travel of Micrometer Head: (mm): 25
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 8 months under normal use
    • Display: LCD
    • IP Rating: IP65
    • Measuring Faces: Carbide tipped
    • SPC Output: Yes
    • Technology: Digimatic
    • Type: Extension rod
  15. Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)
    Mulai

    Rp1.599.900

    Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)
    Deskripsi:
    Tubular Inside Micrometer> Graduation 0.01 mm> Accuracy: (6+L/50) L= maximum measuring length (mm)> Optional accessary : setting ring (code 6312)
  16. Mitutoyo Digital Caliper Inside (Jangka Sorong)
    Mulai

    Rp8.999.900

    Mitutoyo Digital Caliper Inside (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE Specialized Inside caliper is specially designed to measure inside dimensions that are otherwise hard to obtain with standard calipers. Available in point-type, knife-edge or inside groove jaws, this specialized caliper is capable of reaching into recesses, bore holes and grooves and provides precise, repeatable measurements. The neck caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal for the shop floor. Step and depth measurements are possible with the depth bar.
    atribut:
    • Units: Metric
    • Range (mm): 20.1-170
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.05
    • Measurable Minimum Hole Diameter (Ømm): 10
    • Remarks: Point-jaw type
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 5 years under normal use
    • Display: LCD
    • IP Rating: IP67
    • Length Standard: ABSOLUTE electromagnetic induction type linear encoder
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: NTD14P-P15M
    • Optional Accessories: 05CZA624, 05CZA625
    • SPC Output: Yes
    • Technology: Digimatic
  17. Mitutoyo Analog Tubular Inside Micrometer with Extension Rod Metric
    Mulai

    Rp2.399.900

    Mitutoyo Analog Tubular Inside Micrometer with Extension Rod Metric
    Deskripsi:
    The Mitutoyo mechanical tubular inside micrometer includes a set of solid extension rods to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. Slow head travel provides fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension rods have knurled collars for easy, secure installation and removal.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.01
    • Spindle Feed Error (µm): 3
    • Measuring Faces: Hardened Steel
    • Travel of Micrometer Head (mm): 13
    • Technology: Mechanical
    • Type: Extension rod
Daftar Harga inside micrometer mitutoyo Terbaru October 2026
Mitutoyo Analog Inside Micrometer Metric Intechangeable Rod TypeRp2.199.900
Mitutoyo Digital Inside Micrometer Metric Caliper TypeRp6.899.900
Mitutoyo Protaktor DigitalRp8.599.900
Mitutoyo Analog Holtest Three-point Internal Micrometer MetricRp5.199.900
Mitutoyo Standard Outside MicrometerRp1.299.900
Mitutoyo Analog Tubular Inside Micrometer Single Rod MetricRp1.399.900
Mitutoyo Analog Tubular Inside Micrometer Carbide Face with Extension Rod MetricRp2.499.900
Mitutoyo Analog Inside MicrometerRp3.499.900
Mitutoyo Analog Tubular Inside Micrometer Set Single Rod MetricRp9.999.900
Mitutoyo ABS Digital Caliper (Jangka Sorong)Rp2.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)